Tsc TTP-245C Thermal Printer & Full Cutter WELC4020

Order Code: ZT3287251S

£2,299.99 Inc VAT (20%)


Description

Cougartron TTP-245C is a fast and reliable desktop thermal label printer for high-volume production of stencils for electrochemical marking. It can also be used for printing tags, receipts, barcodes and other types of labels. The printing speed of 6 inches per second and 203dpi resolution.

Create and print disposable stencils with logos, designs, part codes, product names and other relevant information to mark your metal parts with TSC TTP-245C printer with thermal transfer technology.

This fast, high-performance label printer with full installed cutter can produce single-use stencils for marking and etching with help of BarTender software that is very user friendly and has lots of functionalities.
Functions

Print resolution – 203 dpi
Print speed – 6inch/second
Max. print width – 4 1/4 inch
Max print length – 90”

Compatible stencil paper:

Stencil Paper Roll 4in x 330ft (WELC4021)

See full description
Specifications for Tsc TTP-245C Thermal Printer & Full Cutter WELC4020
  • Product Type
    Thermal Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome