Epson Workforce Pro Wf-6090dw - Printer - Colour - Duplex - Ink-Jet - A4/Legal - 4800 X 1200 Dpi - Up To 24 Ppm (Mono) / Up To 24 Ppm (Colour) - Capacity: 580 Sheets - Usb 2.0, Gigabit Lan, Wi-Fi(N), Nfc