Scanjet Pro N4600 fnw1 Flatbed & ADF Scanner 1200 X 1200 Dpi A5 White

Order Code: ZT3428358S

£799.99 Inc VAT (20%)


Description

HP Scanjet Pro N4600 fnw1. Maximum scan size: 216 x 356 mm, Optical scanning resolution: 1200 x 1200 DPI, ADF scan speed (b/w, A4) : 40 ppm. Scanner type: Flatbed & ADF scanner, Product colour: White, Display diagonal: 7.11 cm (2.8") Sensor type: CIS, Daily duty cycle (max) : 6000 pages, Scan to: E-mail, Network folder, PC. Auto document feeder (ADF) input capacity: 100 sheets. Maximum ISO A-series paper size: A5, Scanning media types supported: Envelopes, Labels, Photo paper, Plain paper, ISO A-series sizes (A0..A9) : A4, A5, A6

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome