HPE FlexFabric Switch 650W 48V. Total power: 650 W, Max output current (+12V) : 52.9 A, Max output current (+5V) : 3 A. Purpose: Server. Product colour: Stainless steel. Width: 505 mm, Depth: 300 mm, Height: 402 mm