HPE FlexNetwork 7500 16-port 1/10GbE SFP+ SF. Ethernet interface type: 10 Gigabit Ethernet, Gigabit Ethernet. Fiber optic connector: LC, Fiber ethernet cabling technology: 10GBASE-R. Dimensions (WxDxH) : 399 x 352 x 40 mm, Weight: 3.05 kg