HPE R8Q71A. Switch type: Managed, Switch layer: L3. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000) , Basic switching RJ-45 Ethernet ports quantity: 36, Installed SFP modules quantity: 4, Console port: RJ-45/USB Type-C. MAC address table: 32000 entries, Switching capacity: 272 Gbit/s. Networking standards: IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt. Power over Ethernet (PoE) Rack mounting