HPE 684532-B21. Total power: 1500 W, AC input voltage: 200 - 240 V, AC input frequency: 50 - 60 Hz. Purpose: Server, Power supply unit (PSU) form factor: 1U, 80 PLUS certification: 80 PLUS Platinum. Width: 86.3 mm, Depth: 190.5 mm, Height: 38.1 mm