HPE 9.5mm SATA DVD-RW JackBlack Gen9 Optical Drive. Product colour: Black, Grey. Purpose: Server, Optical drive type: DVD Super Multi DL, Interface: Serial ATA. CD write speed: 24x, DVD+R write speed: 8x, CD rewrite speed: 24x. CD read speed: 24x, CD-R read speed: 24x, CD-RW read speed: 24x. Height: 9.5 mm