HPE AP-ANT-22. Antenna gain level (max) : 4 dBi, Frequency band: 6 GHz, Impedance: 50 Ω. Antenna type: MIMO directional antenna, Antenna connector type: RP-SMA, Connector gender: Female. Width: 44.2 mm, Height: 19.6 mm, Weight: 30 g