Belkin AVC018BTBK. Host interface: USB Type-C, Hub interfaces: USB 3.2 Gen 2 (3.1 Gen 2) Type-C. Data transfer rate: 10000 Mbit/s, Product colour: Black, USB Power Delivery up to: 100 W. Power supply type: USB. Other operating systems supported: ChromeOS. Quantity per pack: 1 pc (s)