HPE DL380. Processor family: Intel Xeon Silver, Processor frequency: 2 GHz, Processor model: 4410Y. Internal memory: 32 GB, Internal memory type: DDR5-SDRAM, Memory layout (slots x size) : 1 x 32 GB. Ethernet LAN. Power supply: 1000 W. Chassis type: Rack (2U)