HPE FlexFabric 12500 40-port 1/10GbE SFP+ FD. Ethernet interface type: 10 Gigabit Ethernet, Gigabit Ethernet, Ethernet LAN data rates: 1000, 10000 Mbit/s. Fiber optic connector: SFP+. Compatibility: HP FlexFabric 12500. Dimensions (WxDxH) : 400 x 467 x 40 mm, Weight: 5.4 kg