HPE HSR6802 Router Chassis. Power consumption (max) : 521 W, AC input voltage: 100 - 240 V. Width: 436 mm, Depth: 482 mm, Height: 220 mm. I/O ports: 8 SAP slots, or 16 HIM slots, or 32 MIM slots, or a combination; Maximum, depending on model and..