0
1
2
3
4

INC012BTBK Interface Cards/Adapter Internal USB Type-C

Order Code: ZT3440666S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£35.145%


Description

Belkin INC012BTBK. Host interface: RJ-45, Output interface: USB Type-C, Host interface gender: Female. Product colour: Black. Connector 1 gender: Female, Connector 2 gender: Male, Connector 2 form factor: Straight. Quantity per pack: 1 pc (s)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome