HPE MSR 8-port Gig-T HMIM. Ethernet interface type: Gigabit Ethernet, Ethernet LAN data rates: 1000 Mbit/s, Copper ethernet cabling technology: 1000BASE-T. Compatibility: HP MSR. Dimensions (WxDxH) : 210 x 239.9 x 19.8 mm, Weight: 750 g