0
1
2

NPA004BTBK Interface Hub USB 3.2 Gen 1 (3.1 Gen 1) Type-C Black

Order Code: ZT3441857S

£26.99 Inc VAT (20%)


Description

Belkin NPA004BTBK. Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-C, Hub interfaces: 3.5mm, USB Type-C. Maximum refresh rate: 20000 Hz, Product colour: Black, USB Power Delivery up to: 60 W. Power plug type: Type C. Width: 33 mm, Height: 10 mm. Quantity per pack: 1 pc (s)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome