Palo Alto Networks Comp SFP 1000BaseTX The CG-ST is a Palo Alto Networks PAN-SFP-CG compatible copper transceiver module that has been designed, programmed and tested to work with Palo Alto Networks brand switches and routers. It delivers dependable 1 GbE connectivity over copper cable, for 1000Base-TX compliant networks, with a maximum distance of up to 100 m (328 ft). Technical Specifications:Maximum Data Transfer Rate: 1000 Mbps (1 Gbps)Type: CopperConnection Type: RJ-45Maximum Transfer Distance: 100 m (328 ft)MTBF: 510, 469, 759 hoursPower Consumption: Low power consumptionDigital Diagnostics Monitoring (DDM): NoThis SFP copper module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.