HPE ProLiant DL360 Gen11. Processor family: Intel® Xeon® Gold, Processor frequency: 2.9 GHz, Processor model: 5415+. Internal memory: 32 GB, Internal memory type: DDR5-SDRAM, Memory layout (slots x size) : 1 x 32 GB. HDD interface: SATA. Ethernet LAN. Power supply: 800 W, Redundant power supply (RPS) support. Chassis type: Rack (1U)