HPE ProLiant DL380 Gen11. Processor family: Intel® Xeon® Gold, Processor frequency: 2 GHz, Processor model: 5416S. Internal memory: 32 GB, Internal memory type: DDR5-SDRAM, Memory layout (slots x size) : 1 x 32 GB. HDD interface: SATA, Serial Attached SCSI (SAS) Ethernet LAN. Power supply: 1000 W, Redundant power supply (RPS) support. Chassis type: Rack (2U)