HPE ProLiant ML350. Processor family: Intel Xeon Silver, Processor frequency: 2 GHz, Processor model: 4410Y. Internal memory: 32 GB, Internal memory type: DDR5-SDRAM. Ethernet LAN. Power supply: 1000 W. Chassis type: Tower