Quantity | Price | Discount |
---|---|---|
1 - 4 | £56.99 | 0% |
5 + | £54.71 | 4% |
SFP Palo Alto Networks LXComp 1000BaseLX The LX-ST is a Palo Alto Networks PAN-SFP-LX compatible fibre transceiver module that has been designed, programmed and tested to work with Palo Alto Networks brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000Base-LX compliant networks, with a maximum distance of up to 10 km (6. 2 mi). Technical Specifications:Wavelength: 1310nmMaximum Data Transfer Rate: 1000 Mbps (1 Gbps)Type: Single Mode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 10 km (6. 2 mi)MTBF: 634, 210, 013 hoursPower Consumption: Digital Diagnostics Monitoring (DDM): YesThis SFP+ fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.