13.3in MacBook Pro Laptop Privacy Screen

Order Code: ZT4972763S

£44.99 Inc VAT (20%)


Description

This laptop privacy screen is compatible with the 2020 and 2022 13.3 MacBook Pro laptops.<br><br>This privacy filter is a convenient and cost-effective solution to protect confidential data from unwanted viewers. The privacy shield darkens your MacBook's screen from the side while providing a clear viewing angle of 60 degrees (+/- 30 degrees from centre) to the user.<br><br>The privacy screen protector is reversible, with a matte anti-glare side for environments prone to glare and a high-gloss side that helps retain colour vibrancy. The matte side provides additional screen protection with a fingerprint and scratch resistant coating. The privacy shield has a light transmittance of 57.5% providing optimal screen brightness and enhanced levels of privacy.<br><br>The privacy filter is an exact fit design that will not interfere with top-mounted webcams, sensors, or when closing the lid. Affix the privacy screen shield using the included transparent and residue-free adhesive strips.<br><br>Reduce eye strain and improve visual comfort with this blue light reducing privacy shield. It blocks up to 51% of the blue light emitted from the display in the 380nm - 480nm wavelength range. Digital eye strain can lead to symptoms like headaches, dry eyes, and blurred vision.

See full description
Specifications for 13.3in MacBook Pro Laptop Privacy Screen
  • Material
    Plastic
  • Privacy Filter
    Yes
  • Weight
    100g
  • Colour
    Black
  • Product Type
    Screen Filters
  • For Device Type
    Mac Book Pro 2020/2022 13.3in
  • Screen Size
    13.3in
  • Anti-Glare
    Yes
  • Aspect Ratio
    16:10
  • Frameless
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome