DELL Premier Rechargeable Active Pen – PN7522W. Device compatibility: Notebook, Brand compatibility: Dell, Product colour: Black. Weight: 15.5 g, Width: 10.2 mm, Depth: 10.2 mm. Quantity per pack: 1 pc (s)