Belkin ScreenForce. Screen protector type: Clear screen protector, Maximum screen size: 27.7 cm (10.9") , Material: Tempered glass, Hardness: 9H, Brand compatibility: Apple, Compatibility: iPad 10th Gen. Quantity per pack: 1 pc (s)