Targus Sagano. Case type: Backpack, Maximum screen size: 39.6 cm (15.6") , Number of front pockets: 2, Carrying handle (s) , Combination locks. Weight: 770 g. Surface coloration: Monochromatic
Specifications
Weight
770g
£59.99 Inc VAT (20%)
Currently unavailable
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier Learn more.