Veho T-1 Laptop Bag with Shoulder Strap for 15.6" Notebooks/10.1" Tablets – Black (VNB-003-T1) Case type: Messenger case, Maximum screen size: 39.6 cm (15.6") , Carrying handle (s) , Shoulder strap. Weight: 548 g. Surface coloration: Monochromatic