Magneta Tabletop Film Sealing Devices


£4,599.99 Inc VAT (20%)

See all variants from £4,599.99

Description


Description unavailable

Feature Attributes

Product Type:
Film Sealing Devices
Supplied:
Assembled
Fittings:
with Cutting Device
Height:
250 mm
Type of Use:
Standing Unit, Desktop Unit
For Material:
PVC, PP, PE
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome