- Mounting Kit (Enclosure, Vesa Mount Base) - For Tablet - Lockable - White - Screen Size: 7"-13" - Mounting Interface: 100 X 100 Mm - Desktop Stand, Pole Mount
Compulocks - Mounting Kit (Enclosure, Vesa Mount Base) - For Tablet - Lockable - White - Screen Size: 7"-13" - Mounting Interface: 100 X 100 Mm - Desktop Stand, Pole Mount