Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablet Mounts & Stands
PC Holder for Mounting Under Tabletop, Max. Load Capacity 40 kg
By SIMON, EVERS & CO. GMBH
See all variants from
£129.99
Inc VAT (20%)
See all variants from
£129.99
Description
Description unavailable
Feature Attributes
Product Type:
PC Holders
Material:
Sheet Steel
Supplied:
Flat Pack
Width:
220 mm
Load Capacity:
40 kg
Depth:
140 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome