Compulocks Reach Tablet Monitor Arm Surface Pro 7 Articulating Mount - Mounting Kit (Articulating Arm, Desk Clamp Mount, Enclosure) - For Tablet - Lockable - High-Grade Aluminium - Black - Mounting Interface: 100 X 100 Mm - For Microsoft Surface Pro (Mid 2017), Pro 3, Pro 4, Pro 6, Pro 7, Samsung Galaxy Tabpro S