Compulocks Space Reach Surface Pro 3/4 / Galaxy Tabpro S Counter Top Articulating Arm Black - Mounting Kit (Articulating Arm, Desk Mount, Anti-Theft Enclosure, Clamp) - For Tablet - Lockable - Aluminium - Mounting Interface: 100 X 100 Mm - Desktop, Desk-Mountable - For Microsoft Surface Pro 3, Pro 4