Tabletop Ashtray, RONDO PICCOLO, Graphite - Capacity 0.2L

Order Code: ZT2740796S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Tabletop ashtray, RONDO PICCOLO, graphite. Supplied = assembled. Ashtray capacity = 0.2 l. Height = 40 mm. Width = 90 mm. Depth = 90 mm. Ashtray material = sheet steel, powder coated. Ashtray colour = graphite. Ashtray diameter = 90 mm. Weight = 0.2 kg. Type of mounting = free standing. Place of use = indoor and outdoor use. Foot diameter = 90 mm. Diameter = 90 mm. Product type = tabletop ashtrays. For use in indoor and outdoor areas, for offices, cafs, conference rooms, meeting rooms, smokers' corners, waiting rooms, hospitality industry. Sturdy and robust version made of stainless steel or sheet steel, powder coated in different colours. The base is made from one piece without seams. The wide side edge ensures that cigarettes left burning cannot fall out. The stainless steel version is corrosion free and suitable for dishwashers.

See full description
Specifications for Tabletop Ashtray, RONDO PICCOLO, Graphite - Capacity 0.2L
  • Product Type
    Tabletop Ashtrays
  • Foot Diameter
    90mm
  • Supplied
    Assembled
  • Diameter
    90mm
  • Ashtray Material
    Sheet Steel, Powder Coated
  • Height
    40mm
  • Ashtray Diameter
    90mm
  • Mounting Type
    Free Standing
  • Width
    90mm
  • Ashtray Colour
    Graphite
  • Weight
    0.2kg
  • Applications
    Indoor and Outdoor Use
  • Ashtray Capacity
    0.2L
  • Depth
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome