1. Computers & Electronics/
  2. Phones & Tablets/
  3. Tablets
Galaxy Tab A9+ 11" Tablets

Galaxy Tab A9+ 11" Tablets


Select
See all variants from
£299.99Inc VAT (20%)

See all variants from £299.99

Description

Stylish with a touch of cool, the Galaxy Tab A9 and Tab A9+ features a sleek design and a smooth metal body. Experience the joy of entertainment on the large, bright display. Galaxy Tab A9+'s high screen refresh rate lets you immerse in the visuals with smooth and fluid motion. Even when you are out in the sun, step into the captivating world of your favourite content.Galaxy Tab A9 and Tab A9+ come with up to 8GB of RAM memory, ensuring less lag while you multi-task. Plus, the built-in 128GB storage saves all your hi-res videos, photos and files. You can expand the storage with a microSD card up to 1TB. Store more of what you love and delete less.

Feature Attributes

Wireless Connectivity:
Wi-Fi and Bluetooth
Screen Size:
11 in
Weight:
491 g
Operating System:
Android 13
Processor:
Octa-Core 2GHz