Samsung Galaxy Tab Active4 Pro SM-T636B. Display diagonal: 25.6 cm (10.1") , Display resolution: 1920 x 1200 pixels. Internal storage capacity: 128 GB. Internal memory: 6 GB. Rear camera resolution (numeric) : 13 MP, Rear camera type: Single camera, Front camera resolution (numeric) : 8 MP, Front camera. Top Wi-Fi standard: Wi-Fi 6 (802.11ax) Card reader integrated. Weight: 674 g. Product colour: Black