Galaxy Tab S9+ SM-X810N 512 GB 31.5 cm (12.4") Qualcomm Snapdragon 12 GB Wi-Fi 6 (802.11ax) Android 13 Beige

Order Code: ZT3445283S

£1,299.99 Inc VAT (20%)


Description

Samsung Galaxy Tab S9+ SM-X810N. Display diagonal: 31.5 cm (12.4") , Display resolution: 2800 x 1752 pixels. Internal storage capacity: 512 GB. Processor family: Qualcomm Snapdragon. Internal memory: 12 GB. Rear camera resolution (numeric) : 13 MP, Rear camera type: Dual camera, Front camera resolution (numeric) : 12 MP, Front camera. Top Wi-Fi standard: Wi-Fi 6 (802.11ax) Assisted GPS (A-GPS) Card reader integrated. Weight: 581 g. Operating system installed: Android 13. Product colour: Beige

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome