Apple iPad Display diagonal: 27.7 cm (10.9") , Display resolution: 2360 x 1640 pixels, Display technology: LED. Internal storage capacity: 256 GB. Processor family: Apple, Processor model: A14. Rear camera resolution (numeric) : 12 MP, Rear camera type: Single camera, Front camera resolution (numeric) : 12 MP, Front camera. Top Wi-Fi standard: Wi-Fi 6 (802.11ax) Weight: 477 g. Operating system installed: iPadOS 16. Product colour: Silver