Apple iPad Pro. Display diagonal: 32.8 cm (12.9") , Display resolution: 2732 x 2048 pixels, Display technology: Mini LED. Internal storage capacity: 1 TB. Processor family: Apple M, Processor model: M2. Internal memory: 16 GB. Rear camera resolution (numeric) : 12 MP, Rear camera type: Dual camera, Front camera resolution (numeric) : 12 MP, Front camera. Top Wi-Fi standard: Wi-Fi 6E (802.11ax) Weight: 682 g. Operating system installed: iPadOS 16. Product colour: Grey