Apple iPad Pro. Display diagonal: 27.9 cm (11") , Display resolution: 2388 x 1668 pixels, Display technology: LED. Internal storage capacity: 2 TB. Processor family: Apple M, Processor model: M2. Internal memory: 16 GB. Rear camera resolution (numeric) : 12 MP, Rear camera type: Dual camera, Front camera resolution (numeric) : 12 MP, Front camera. Top Wi-Fi standard: Wi-Fi 6E (802.11ax) Weight: 466 g. Operating system installed: iPadOS 16. Product colour: Silver