TCL TAB 8 4G. Display diagonal: 20.3 cm (8") , Display resolution: 800 x 1280 pixels. Internal storage capacity: 32 GB. Processor frequency: 2 GHz, Processor family: Mediatek, Processor model: MT8766. Internal memory: 2 GB. Rear camera resolution (numeric) : 5 MP, Front camera resolution (numeric) : 5 MP. Top Wi-Fi standard: Wi-Fi 5 (802.11ac) Assisted GPS (A-GPS) Card reader integrated. Weight: 295 g. Operating system installed: Android 11. Product colour: Black