Lenovo Tab M10 (3rd Gen) Display diagonal: 25.6 cm (10.1") , Display resolution: 1920 x 1200 pixels, Display technology: LCD. Internal storage capacity: 64 GB. Processor frequency: 1.8 GHz, Processor model: T610. Internal memory: 4 GB. Rear camera resolution (numeric) : 8 MP, Rear camera type: Single camera, Front camera resolution (numeric) : 5 MP. Top Wi-Fi standard: Wi-Fi 5 (802.11ac) Card reader integrated. Weight: 460 g. Operating system installed: Android 11. Product colour: Grey