Lenovo Tab P12. Display diagonal: 32.3 cm (12.7") , Display resolution: 2944 x 1840 pixels. Internal storage capacity: 128 GB. Processor family: Mediatek, Processor model: Dimensity 7050. Internal memory: 4 GB. Rear camera resolution (numeric) : 8 MP, Rear camera type: Single camera, Front camera resolution (numeric) : 13 MP, Front camera. Top Wi-Fi standard: Wi-Fi 6 (802.11ax) Card reader integrated. Weight: 615 g. Operating system installed: Android 13. Product colour: Grey