Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
32A 4NTUK 32 Inch HD Smart TV
By Hisense
Order Code:
ZT5359667S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/32a-4ntuk-32-inch-hd-smart-tv/p/ZT5359667S
Add to quotation
View all Televisions
Description
Hisense 32A4NTUK 32 INCH HD Smart TV
Specifications
Specifications for 32A 4NTUK 32 Inch HD Smart TV
Product Type
Televisions
Weight
3.7kg
Hospitality Features
No
Colour
Black
Screen Resolution
1366x768
Built-In Speakers
2x 12w
Screen Size
32in
Dimensions (W x D x H)
726x85x430mm
Freeview HD
Yes
Screen Type
LED
Dimensions With Stand
726x186x479mm
Weight With Stand
3.8kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome