500 Series LC27R500FHPXXU Computer Monitor 68.3 cm (26.9") 1920 X 1080 Pixels Full HD LCD Black

Order Code: ZT3442142S

£214.99 Inc VAT (20%)


Description

Samsung 500 Series LC27R500FHPXXU. Display diagonal: 68.3 cm (26.9") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LCD, Response time: 4 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. VESA mounting. Product colour: Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome