Samsung LH24OHBEBGBXEN. Product design: Digital signage flat panel. Display diagonal: 61 cm (24") , Display technology: IPS, Display resolution: 1920 x 1080 pixels, Display brightness: 1500 cd/m², HD type: Full HD. Wi-Fi. Operating system installed: Tizen 6.5. Product colour: Black