Samsung LH75OMAEBGB. Product design: Digital signage flat panel. Display diagonal: 190.5 cm (75") , Display resolution: 3840 x 2160 pixels, HD type: 4K Ultra HD. Wi-Fi. Operating system installed: Tizen 5.0. Product colour: Black