Samsung M80B. Display diagonal: 81.3 cm (32") , Display resolution: 3840 x 2160 pixels, HD type: 4K Ultra HD, Response time: 4 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) Height adjustment. Product colour: White