Samsung Odyssey LC34G55TWWPXXU. Display diagonal: 86.4 cm (34") , Display resolution: 3440 x 1440 pixels, HD type: UltraWide Quad HD, Display technology: LED, Response time: 1 ms, Native aspect ratio: 21:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. VESA mounting. Product colour: Black