Samsung OH46B-S. Product design: Digital signage flat panel. Display diagonal: 116.8 cm (46") , Display technology: VA, Display resolution: 1920 x 1080 pixels, Display brightness: 3500 cd/m², HD type: Full HD. Operating hours (hours/days) : 24/7. Operating system installed: Tizen 6.5. Product colour: Black