Samsung OMB. Display diagonal: 139.7 cm (55") , Display technology: ADS, Display resolution: 3840 x 2160 pixels, Display brightness: 3000 cd/m², HD type: 4K Ultra HD. Wi-Fi. Operating hours (hours/days) : 24/7. Operating system installed: Tizen 5.0