P Series P3223QE Computer Monitor 80 cm (31.5") 3840 X 2160 Pixels 4K Ultra HD LCD Black

Order Code: ZT3442192S

£539.99 Inc VAT (20%)


Description

DELL P Series P3223QE. Display diagonal: 80 cm (31.5") , Display resolution: 3840 x 2160 pixels, HD type: 4K Ultra HD, Display technology: LCD, Response time: 8 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. VESA mounting, Height adjustment. Product colour: Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome